Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Liquid Handling Pack 1 - (Research™ plus pack, Repeater™ M4, Easypet™ 3, and More) PROMO

Catalog No. 13684251PM Shop All Eppendorf North America Products
Change view
Click to view available options
Volume (Metric):
2 to 20, 20 to 200, 100 to 1000 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
13-684-251PM 2 to 20, 20 to 200, 100 to 1000 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-684-251PM Supplier Eppendorf™ Supplier No. 2231001060

missing translation for 'validMainframeMsg'

Save up to 40% on qualifying Eppendorf™ pipettes and liquid handling product packages.

Promo: Save up to 40% on qualifying Eppendorf™ pipettes and liquid handling products:

NOTE: Discounts taken off list price. Prices shown reflect promotional prices.

Liquid Handling Package 1 Includes:

  • 4x Eppendorf Research™ plus single-channel pipettes (0.1 - 2.5 μL, 2 - 20 μL, 20 - 200 μL, 100 - 1,000 μL)
  • Repeater™ M4 manual dispenser (Cat. No. 14-287-150)
  • Easypet™ 3 pipette controller (Cat. No. 12-654-105)
  • 3x epT.I.P.S.™ Box 2.0 (each containing 96 pipette tips)
  • Carousel stand

Research™ plus single-channel pipettes Features

  • Ejector: very low operating force, positioned for perfect ergonomics
  • Volume display: four digits, magnifying shape
  • Secondary adjustment display and opening: adjusts pipet to a liquid very different than water
  • Quick connection clip: removes lower part easily
  • Spring-loaded tip cone: improved ergonomics, tight fit to the tip

Repeater™ M4 manual dispenser (Cat. No. 14-287-150) Features

  • Step counter: Displays the number of executed dispensing steps
  • Ergonomically shaped filling lever: For filling and emptying the Combitip advanced
  • Volume selection dial: 20 different volume settings for every Combitip size; Easy to reach and adjust using your thumb
  • Combitip sensor: Automatic Combitip recognition and volume display

Easypet™ 3 pipette controller (Cat. No. 12-654-105) Features

  • 0.1 to 100 mL
  • Vibrant backlit LEDs provide optical feedback of the remaining battery life
  • Lithium polymer rechargeable battery offers long cordless runtime
  • Operation while recharging is possible
  • Autoclavable pipette adapter for sterile applications
  • Quick release of aspirating cone for easy exchange of membrane filters
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Product Line Research Plus
Type Pipette Multipacks
Volume (Metric) 2 to 20, 20 to 200, 100 to 1000 μL
Finger Style Ergonomic
Includes 4x Eppendorf Research™ plus single-channel pipettes (0.1 to 2.5 μL, 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL), 3x epT.I.P.S.™ Box 2.0 (each containing 96 pipette tips, carousel stand, Repeater™ M4 manual dispenser, Easypet™ 3 pipette controller
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.