Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Liquid Handling Pack 2 - (Research™ plus pack, Repeater™ E3x, Easypet™ 3, and More) PROMO

Catalog No. 13690025PM Shop All Eppendorf North America Products
Change view
Click to view available options
Volume (Metric):
0.1 to 2.5 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
13-690-025PM 0.1 to 2.5 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-690-025PM Supplier Eppendorf™ Supplier No. 2231001061

missing translation for 'validMainframeMsg'

Save up to 40% on qualifying Eppendorf™ pipettes and liquid handling product packages.

Promo: Save up to 40% on qualifying Eppendorf™ pipettes and liquid handling products:

NOTE: Discounts taken off list price. Prices shown reflect promotional prices.

Liquid Handling Package 2 Includes:

  • 4x Eppendorf Research™ plus single-channel pipettes (0.1 - 2.5 μL, 2 - 20 μL, 20 - 200 μL, 100 - 1,000 μL)
  • Repeater™ E3x electronic dispenser (Cat. No. 13-683-551)
  • Easypet™ 3 pipette controller (Cat. No. 12-654-105)
  • 3x epT.I.P.S.™ Box 2.0 (each containing 96 pipette tips)
  • Carousel stand

Research™ plus single-channel pipettes Features

  • Ejector: very low operating force, positioned for perfect ergonomics
  • Volume display: four digits, magnifying shape
  • Secondary adjustment display and opening: adjusts pipet to a liquid very different than water
  • Quick connection clip: removes lower part easily
  • Spring-loaded tip cone: improved ergonomics, tight fit to the tip

Repeater™ E3x electronic dispenser (Cat. No. 13-683-551) Features

  • Automatic Combitip recognition: Eliminates time consuming volume calculations, avoiding incorrect dispensing volumes
  • Speed Adjustment: Program aspiration and dispensing speed for the utmost in precision and accuracy while also preventing splashing
  • Repetitive dispensing modes: Decrease the number of movements for the user by allowing them to fill the tip once and dispense up to 100 times without a refill
  • Wide dispensing range: 1 μL to 50 mL provides up to 5,000 dispensing volumes with increments as low as 100 nanoliters
  • Motor driven function reduces the human error to a minimum and reduces risk of repetitive strain injuries (RSI)
  • Large illuminated color display reduces eye strain when reading

Easypet™ 3 pipette controller (Cat. No. 12-654-105) Features

  • 0.1 to 100 mL
  • Vibrant backlit LEDs provide optical feedback of the remaining battery life
  • Lithium polymer rechargeable battery offers long cordless runtime
  • Operation while recharging is possible
  • Autoclavable pipette adapter for sterile applications
  • Quick release of aspirating cone for easy exchange of membrane filters
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±48%, ±12%, ±2.5%, ±1.4%
Compatible Tips 10 μL Pipette tip, 34 mm L
Autoclavable Autoclavable
Color Dark Gray
Number of Channels 1
Product Line Research Plus
Type Adjustable Single Channel Pipette
Volume (Metric) 0.1 to 2.5 μL
Display Digital
Finger Style Ergonomic
For Use With (Equipment) 10 μL Pipette tip
Includes 4x Research™ plus single-channel pipettes (0.1 to 2.5 μL, 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL), 3x epT.I.P.S.™ Box 2.0 (each containing 96 pipette tips), carousel stand, Easypet™ 3 pipette controller, Repeater™ E3x electronic dispenser with holder
Increments 0.1, 0.25, 1.25, 2.5 μL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.