Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Research™ plus Move It™, Mechanical Multi-Channel Pipettes with Adjustable Tip Spacing
GREENER_CHOICE

Catalog No. 05414059 Shop All Eppendorf North America Products
Change view
Click to view available options
Volume (Metric):
1 to 20 μL
120 to 1200 μL
30 to 300 μL
5 to 100 μL
Number of Channels:
4
6
8
12
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Number of Channels
05-414-059 120 to 1200 μL 4
05-414-056 30 to 300 μL 4
05-414-057 30 to 300 μL 6
05-414-060 120 to 1200 μL 6
36-105-7842 1 to 20 μL 8
01-670-721 5 to 100 μL 8
05-414-058 30 to 300 μL 8
05-414-061 120 to 1200 μL 8
01-670-717 5 to 100 μL 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 05-414-059 Supplier Eppendorf™ Supplier No. 3125000184
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Allows easy format changes with 70% time-savings compared to single-channel pipettes. The unique, tubeless design is autoclavable to reduce the risk of contamination and improve sample integrity.

  • Air-cushion pipettes with variable volume and adjustable tip spacing are available in 4, 6, 8 and 12-channel
  • Choose from Mechanical (Research™ plus) or Electronic (Xplorer™ plus) adjustable tip spacing multichannel pipettes
  • For Plates (12, 24, 48, 96, and 384-well), Tubes (1.5 and 2 mL), and Agarose Gels
  • Tip spacing is freely selectable from 4.5 to 33 mm, depending on the pipette variant
  • Spacing control for quick switches backwards and forwards between source and destination formats
  • Manual adjustment knob for smooth, vibration-free format switches and drip-free liquid transfers
  • 360° rotatable pipette head for comfortable readability of display and fast parameter identification
  • Tubeless system is safe and reliable
  • Optimally balanced pipette reduces hand fatigue for stress-free operation
  • Autoclavable for user and sample safety (Research™ plus fully, and Xplorer™ plus lower part only)
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Lot-Specific Certificate
Compatible Tips Universal Tips, epT.I.P.S.™, epT.I.P.S.™ 384
Description Cone Distance: 9 mm
Adjustable Tip Spacing Yes
Autoclavable Autoclavable
Color Dark Green
For Use With Air-Cushion
Number of Channels 4
Product Line Research Plus
Type Mechanical Pipette
Volume (Metric) 120 to 1200 μL
For Use With (Equipment) Air-Cushion
Includes Without Box
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.