Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Research™ Plus Move It™ Multi-Channel Pipette and epT.I.P.S.™ 384 Reloads Bundle PROMO

Catalog No. 361057842P Shop All Eppendorf North America Products
Change view
Click to view available options
Number of Channels:
8
12
Volume (Metric):
1 to 20 μL
5 to 100 μL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Number of Channels Volume (Metric)
36-105-7842P 8 1 to 20 μL
01-670-119PM1 12 1 to 20 μL
01-670-721PM1 8 5 to 100 μL
01-670-717PM1 12 5 to 100 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 36-105-7842P Supplier Eppendorf™ Supplier No. 2231001172

Slash plate reformating and setup time! Available in 8 or 12 channels and 1 to 20 μL or 5 to 100 μL. Tip spacing shifts 4.5 to 33 mm in seconds to jump from tubes to 96/384-well plates. The autoclavable tube-free design reduces contamination and fatigue. Bonus: 2 cases of reload tips included.

Eppendorf Research™ Plus Move It™ Pipette & epT.I.P.S.™ 384 Reloads Bundle Includes:

  • 1 x Research™ Plus Move It™ w/ 2 x cases tips reloads

Eppendorf Research™ Plus Move It Pipette Features:

  • Air-cushion pipettes with variable volume and adjustable tip spacing; Tip spacing is freely selectable from 4.5 to 33 mm, depending on the pipette variant
  • Spacing control for quick switches backwards and forwards between source and destination formats
  • Manual adjustment knob for smooth, vibration-free format switches and drip-free liquid transfers
  • 360° rotatable pipette head for comfortable readability of display and fast parameter identification
  • Optimally balanced pipette reduces hand fatigue for stress-free operation
  • Autoclavable for user and sample safety

epT.I.P.S.™ 384 Reloads Features:

  • epT.I.P.S.™ 384 pipette tips build a system together with the Research™ plus Move It™ adjustable tip spacing pipettes for utmost safety and reliability.
  • Innovative SOFTattach technology allows for reliable tip fit and tightness
  • Fill a whole 384-well plate without loosening pipette tips
  • Perfect tip alignment by extraordinary coaxiality for safe plate maneuvering and liquid transfer
  • The tip shape of the epT.I.P.S. 384 is adjusted to perfectly fit the wells of 384-well plates
TRUSTED_SUSTAINABILITY

Specifications

Compatible Tips epT.I.P.S. 384 Pipette Tips
Adjustable Tip Spacing Yes
Autoclavable Autoclavable
Color Light Pink
For Use With Air-Cushion
Number of Channels 8
Product Line Research Plus
Type Mechanical Pipette
Volume (Metric) 1 to 20 μL
For Use With (Equipment) Air-Cushion
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.