Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Research™ plus Mechanical Multi-Channel Pipette
GREENER_CHOICE

Catalog No. 05413599 Shop All Eppendorf North America Products
Change view
Click to view available options
Volume (Metric):
0.5 to 10 μL
1 to 20 μL
10 to 100 μL
120 to 1200 μL
30 to 300 μL
5 to 100 μL
Number of Channels:
8
12
16
24
Color:
Dark Green
Light Pink
Light Yellow
Medium Gray
Orange
Yellow
Includes:
ep.T.I.P.S.™ Box 2.0 with 96 Pipette Tips
epT.I.P.S.™ Box 2.0 with 384 Pipette Tips
epT.I.P.S.™ Box 2.0 with 96 Pipette Tips
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Number of Channels Color Includes
05-413-599 1 to 20 μL 16 Light Pink epT.I.P.S.™ Box 2.0 with 384 Pipette Tips
13-690-047 0.5 to 10 μL 8 Medium Gray ep.T.I.P.S.™ Box 2.0 with 96 Pipette Tips
13-690-048 10 to 100 μL 8 Yellow epT.I.P.S.™ Box 2.0 with 96 Pipette Tips
13-690-049 30 to 300 μL 8 Orange epT.I.P.S.™ Box 2.0 with 96 Pipette Tips
13-690-050 0.5 to 10 μL 12 Medium Gray epT.I.P.S.™ Box 2.0 with 96 Pipette Tips
13-690-051 10 to 100 μL 12 Yellow epT.I.P.S.™ Box 2.0 with 96 Pipette Tips
13-690-052 30 to 300 μL 12 Orange epT.I.P.S.™ Box 2.0 with 96 Pipette Tips
05-414-270 120 to 1200 μL 8 Dark Green epT.I.P.S.™ Box 2.0 with 96 Pipette Tips
05-414-271 120 to 1200 μL 12 Dark Green epT.I.P.S.™ Box 2.0 with 96 Pipette Tips
05-413-602 5 to 100 μL 24 Light Yellow epT.I.P.S.™ Box 2.0 with 384 Pipette Tips
05-413-600 1 to 20 μL 24 Light Pink epT.I.P.S.™ Box 2.0 with 384 Pipette Tips
05-413-601 5 to 100 μL 16 Light Yellow epT.I.P.S.™ Box 2.0 with 384 Pipette Tips
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 05-413-599 Supplier Eppendorf™ Supplier No. 3125000079
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adapt for specific liquids or other external conditions with these ultra-light fully autoclavable pipettes. Research™ plus Mechanical Multi-Channel Pipettes feature a spring loaded tip cone, a secondary adjustment option and an improved volume display.

  • Volume adjustment feature allows desired volume to be reached in few quick turns
  • Control button and ejector's low operating force are positioned for ergonomics
  • 4-digit, magnifying-shape volume display
  • Calibration display and adjustment opening for specific liquids and volumes
  • Uses renowned PhysioCare Concept™ thus reduces strain on hand and arm during pipetting, maintains balance, minimal user exertion
  • Quick lock makes lower part particularly easy to remove and service (not available for 5 and 10 mL pipettes)
  • Spring loaded tip cone promotes tight fit to tip (not available for 5 and 10 mL pipettes)
  • Has ability to be autoclaved without disassembling

Applications

  • Pipetting liquids
  • Mixing liquids
  • Filling of plates, gels, and reaction vessels
  • Phase extraction and removal of supernatants
TRUSTED_SUSTAINABILITY

Specifications

Battery Type None
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Light Pink
Model Research Plus
Number of Channels 16
Product Line Research Plus
Type Mechanical Pipette
Volume (Metric) 1 to 20 μL
Display 4 Digits
Finger Style Ergonomic
Includes epT.I.P.S.™ Box 2.0 with 384 Pipette Tips
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.