Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Resonance Tube Apparatus
SCI_ED

Catalog No. S27725 Shop All Eisco Products
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S27725 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27725 Supplier Eisco™ Supplier No. PH0720L
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Resonance Tube Apparatus allows students to determine the speed of sound

  • Includes 2 ring clamps
  • Acrylic Tube Dimensions: 47 in. tall, 0.5 in. diameter
  • Metal Base Dimensions: 11 x 10 in., clampable edges
  • Threaded Rod Dimensions: 49 in. long, 0.5 in. diameter
  • Overall Assembled Height: 50 in.

Specifications

Product Type Resonance Tube Apparatus
For Use With (Application) Determining The Speed of Sound
Includes 2 Ring Clamps
Quantity 1 Ea.
Height (English) 50 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.