Learn More
Description
- Small packages can be stored anywhere - pocket, purse, lunch boxes, etc
- Safe and effective for cleaning respirators, hard hat suspensions, and other personal protective equipment
- Also useful for cleaning phones and keyboards
- Measures 5 x 8 inches when unfolded
Specifications
Specifications
| Product Type | Respirator Wipes |
| Model | 79110 |
| Solution Type | Isopropyl Alcohol |
| For Use With (Equipment) | Facepieces |
| Quantity | 10 Boxes; 100/Box |
| Dimensions (L x W) | 5 x 8 in. (unfolded) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
