Learn More
Poltex Respiratory Hygiene Station with Sign Sleeve

Description
- Respiratory Hygiene Station (flu stations, cough stations, sanitizing kiosks) helps reinforce CDC recommendations to prevent transmission of infection by providing PPE, tissue, signage, sanitizing wipes, gloves, and/or hand sanitizer.
- Choose from wall mount (hardware included), or stand mount (durable powder coated steel stand included).
- SEE IMAGE FOR DIMENSIONS and to help choose which version to pick for your lineup of consumables.
- CONSUMABLES NOT INCLUDED.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Mounting Type | Wall |
| Size | 5 Positions |
| Width (English) Shelf | 4.5 in. |
| Includes | Sign Sleeve |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.