Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ 10mm Pre-Assembled Big Mouth Step Vial Kits
SDP

Catalog No. p-3180881 Shop All Restek Corporation Products
Change view
Click to view available options
Color:
Amber
Clear
Quantity:
100 Pk.
1000 Pk.
Septum:
PTFE/Silicone
PTFE/Silicone/PTFE
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity Septum
06-718-975 Clear 100 Pk. PTFE/Silicone
06-718-977 Amber 100 Pk. PTFE/Silicone
06-718-978 Amber 1000 Pk. PTFE/Silicone
06-718-976 Clear 1000 Pk. PTFE/Silicone
06-719-008 Clear 100 Pk. PTFE/Silicone/PTFE
06-719-009 Clear 1000 Pk. PTFE/Silicone/PTFE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-718-975 Supplier Restek™ Supplier No. 24642
Only null left
Add to Cart
Add to Cart

Preassembled kit includes vials, caps and septa.

  • Caps attached to vials
  • Includes 2mL vial, black cap, septa

Specifications

Color (Seal) Red
Color Clear
Material PTFE, Silicone
Volume (Metric) 2 mL
Septum PTFE/Silicone
Closure Type Screw Cap
Quantity 100 Pk.
Closure Size 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.