Learn More
Description
10mm-425 black cap with red PTFE/white silicone septa (0.060 in.)
Specifications
Specifications
| Material (Liner) | PTFE/Silicone |
| Color | Black |
| Material | Polypropylene |
| Volume (Metric) | 2 mL |
| Septum | Red PTFE/White Silicone |
| Quantity | 1000 Pk. |
| Closure Size | 10-425 |
| For Use With (Equipment) | 2 mL Big Mouth Step Vials |
| Product Type | Screw Cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
