Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ 10mm Septa
SDP

Catalog No. 06718443 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Color:
Red, White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
06-718-443 Red, White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-718-443 Supplier Restek™ Supplier No. 21148
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For 2mL Big Mouth Step Vials.

  • Color: Red
  • Material: PTFE/White Silicone
  • Size: 0.060 in.

Specifications

Color Red, White
Diameter (Metric) Outer 10 mm
Material PTFE
Height (Metric) 1.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.