Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ 11mm Aluminum Crimp Seals w/Septa
SDP

Catalog No. 06718619 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Color:
Assorted
Blue
Green
Red
Silver
Yellow
Quantity:
100 Pk.
1000 Pk.
500 Pk.
Material (Liner):
PTFE/Rubber
PTFE/Silicone
PTFE/Silicone/PTFE
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity Material (Liner)
06-718-619 Assorted 500 Pk. PTFE/Rubber
06-718-620 Assorted 500 Pk. PTFE/Silicone
06-718-831 Blue 100 Pk. PTFE/Rubber
06-718-838 Yellow 1000 Pk. PTFE/Rubber
06-718-836 Red 1000 Pk. PTFE/Rubber
06-718-839 Silver 100 Pk. PTFE/Silicone
06-718-837 Yellow 100 Pk. PTFE/Rubber
06-718-834 Green 1000 Pk. PTFE/Rubber
06-718-840 Silver 1000 Pk. PTFE/Silicone
06-718-841 Blue 100 Pk. PTFE/Silicone
06-718-842 Blue 1000 Pk. PTFE/Silicone
06-718-845 Red 100 Pk. PTFE/Silicone
06-718-844 Green 1000 Pk. PTFE/Silicone
06-718-847 Yellow 100 Pk. PTFE/Silicone
06-718-848 Yellow 1000 Pk. PTFE/Silicone
06-718-849 Silver 1000 Pk. PTFE/Silicone/PTFE
06-718-465 Silver 100 Pk. PTFE/Rubber
06-718-466 Silver 1000 Pk. PTFE/Rubber
06-718-833 Green 100 Pk. PTFE/Rubber
06-718-835 Red 100 Pk. PTFE/Rubber
06-718-843 Green 100 Pk. PTFE/Silicone
06-718-846 Red 1000 Pk. PTFE/Silicone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 06-718-619 Supplier Restek™ Supplier No. 21724
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Available in a variety of colors

  • Volume: 2mL (0.06 oz.)
  • Size: 11mm (0.43 in.)

Specifications

Material (Liner) PTFE/Rubber
Color Assorted
Material Aluminum
Volume (Metric) 2 mL
Quantity 500 Pk.
Closure Size 11 mm
Product Type Crimp Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.