Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ 13mm Aluminum Seals w/Septa
SDP

Catalog No. 06718642 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
100 Pk.
1000 Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
06-718-642 100 Pk.
06-718-643 1000 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-718-642 Supplier Restek™ Supplier No. 21753
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For 4.0 mL WISP Crimp-Top Vials

  • Color: Silver
  • Material: PTFE/Butyl Rubber

Specifications

Material (Liner) PTFE/Rubber
Color Silver
Material Aluminum
Volume (Metric) 4 mL
Quantity 100 Pk.
Closure Size 13 mm
Product Type Crimp Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.