Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ 8mm-425 Polypropylene Caps for 8mm Screw-Thread Vials
SDP

Catalog No. 06718468 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
No. per Pack:
100
1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Pack
06-718-468 1000
06-718-467 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-718-468 Supplier Restek™ Supplier No. 21177
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For 2.0 mL, 8 mm Screw-Thread Vials

Fit all 2.0 mL, 12 x 32 mm, screw-thread 8 mm/425 vial-based autosamplers

Specifications

Color Black
Material Polypropylene
No. per Pack 1000
Quantity 1000 Pk.
Closure Size 8-425
Product Type Open Top Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.