Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ 9mm Screw Thread Preassembled Short-Cap Vial Closures
SDP

Catalog No. 06718906 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Color:
Black
Green
Yellow
Quantity:
100/Pk.
1000/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
06-718-906 Green 1000/Pk.
06-718-914 Black 1000/Pk.
06-718-924 Yellow 1000/Pk.
06-718-923 Yellow 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-718-906 Supplier Restek™ Supplier No. 24488
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Fit all 2mL, 12 x 32mm, crimp-top vial-based autosamplers

  • Cap material: Polypropylene
  • Preassembled (short cap and liner)

Specifications

Material (Liner) PTFE/Silicone
Color Green
Material Polypropylene
Quantity 1000/Pk.
Closure Size 9 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.