Learn More
Restek™ 9mm Thread Pre-Assembled Short-Cap, Screw-Vial Closures
Shop All Restek Corporation Products

Description
- Material: Polypropylene
- Preassembled
Specifications
Specifications
| Material (Liner) | PTFE/Butyl Rubber |
| Color | Assorted |
| Material | Polypropylene |
| Septum | PTFE/Butyl Rubber |
| Quantity | 500/Pk. |
| Closure Size | 9 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.