Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Accuform Micro-Vials with Screw Threads
SDP

Catalog No. 06718385 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
1 mL
3 mL
Closure Size:
13-425
20-425
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Closure Size
06-718-385 1 mL 13-425
06-718-386 3 mL 20-425
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-718-385 Supplier Restek™ Supplier No. 21050

missing translation for 'validMainframeMsg'

Work with Mininert™ sampling valves

  • Tapered for high recovery of contents
  • With graduated marking spot
  • Material: Borosilicate glass

Specifications

Material Borosilicate Glass
Volume (Metric) 1 mL
For Use With (Application) Mininert™ sampling valves
Graduated Yes
Base Style Tapered
Closure Type Screw Cap (Open-Top)
Quantity 12 Pk.
Closure Size 13-425
Marking Spot Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.