Learn More
Description
- Temperature range: -40° to +120°C
- Available stainless-steel or sulfinert-treated
Specifications
Specifications
| Includes | Dip tube and rupture disks |
| Material | Sulfinert treated |
| Pressure | 3500 psi |
| Thread Size (English) | 0.25 NPTM x 0.25 in. Male compression |
| Thread Size (Metric) | 0.63 NPTM x 0.63 Male compressioncm |
| Type | Sample Cylinder Valve |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
