Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Aluminum Seals with Septa
SDP

Catalog No. 06718644 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Color:
Silver
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
06-718-644 Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-718-644 Supplier Restek™ Supplier No. 21755
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For 4mL WISP crimp-top Vials.

  • Color: Silver
  • Septa Material: PTFE/Silicone
  • Material: Aluminum
  • Orifice Size: 13 mm
  • Type: Crimp-Top

Specifications

Color Silver
Material Aluminum
Volume (Metric) 4 mL
Septum PTFE/Silicone
Quantity 100 Pk.
Product Type Crimp Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.