Learn More
Description
- Valves do not leak even at pressures up to 12,000psi (82,737 kPa)
- Valves close properly even without a high backpressure force
- Cartridge design allows easy, convenient replacement of worn or damaged valves
Specifications
Specifications
| For Use With (Equipment) | Agilent 1050 and 1100 HPLC System |
| Material | Ceramic Ball and Seat |
| Type | Outlet Check Valve (Cartridge and Housing) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
