Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Backpressure Regulators - HPLC
SDP

Catalog No. 06712598 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Operating Pressure:
15 to 60 psi
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Operating Pressure
06-712-598 15 to 60 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-712-598 Supplier Restek™ Supplier No. 25017

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Improves detector performance by preventing bubble formation in the detector flow cell.

  • Useful in post-column reaction lines and between detectors and fraction collectors in preparatory work
  • Backpressure regulators are adjustable to ensure constant backpressure over a wide range of mobile phase viscosities and flow rates
  • End-of-line model is available with 1/4-28 plastic flange-type fittings or high-pressure 0.0625 in. compression fittings and adjusts from 15 to 60psi (103 to 414 kPa)
  • Flow-through design has 0.0625 in. compression fittings and is adjustable from 7 to 75psi (48 to 517 kPa)

Specifications

Includes 0.06 in. O.D. Tubing, Flanged Seat
Operating Pressure 15 to 60 psi
Type Backpressure Gas Regulator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.