Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Big Mouth Step Screw Thread Vials
SDP

Catalog No. 06718961 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Color:
Amber
Clear
Quantity:
100 Pk.
1000 Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
06-718-961 Amber 1000 Pk.
06-718-958 Clear 100 Pk.
06-718-959 Clear 1000 Pk.
06-718-960 Amber 100 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-718-961 Supplier Restek™ Supplier No. 24629
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Vials only

  • Step profile automatically centers glass-flange limited-volume inserts
  • Feature white graduation marking spot
  • 2mL capacity
  • 12 × 32mm, 10mm/425 thread
  • Designed for Waters Alliance™ autosamplers

Specifications

Color Amber
Diameter (Metric) Outer 12 mm
Volume (Metric) 2 mL
Graduated Yes
Height (English) 1.25 in.
Closure Type Screw Cap
Quantity 1000 Pk.
Closure Size 10-425
Marking Spot Yes
Height (Metric) 32 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.