Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Caps and Septa for Screw-Thread Vials, 4.0mL, WISP 48 Style
SDP

Catalog No. 06718632 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
100/Pk.
1000/Pk.
Product Type:
Cap and Red Septa
Cap and Septa, Top Hat
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Product Type
06-718-632 100/Pk. Cap and Red Septa
06-718-633 1000/Pk. Cap and Red Septa
06-718-634 100/Pk. Cap and Septa, Top Hat
06-718-635 1000/Pk. Cap and Septa, Top Hat
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-718-632 Supplier Restek™ Supplier No. 21743
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For 4mL WISP 48 Style screw-thread vials.

  • Color: Black
  • Material: Polypropylene
  • Screw Thread Size: 13mm-425

Specifications

Material (Liner) PTFE/Silicone
Color Black
Material Polypropylene
Quantity 100/Pk.
Closure Size 13-425
Product Type Cap and Red Septa
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.