Learn More
Restek™ Caps and Septa for Screw-Thread Vials, 4.0mL, WISP 48 Style
Shop All Restek Corporation Products

Description
- Color: Black
- Material: Polypropylene
- Screw Thread Size: 13mm-425
Specifications
Specifications
| Material (Liner) | PTFE/Silicone |
| Color | Black |
| Material | Polypropylene |
| Septum | PTFE/Silicone |
| Quantity | 1000/Pk. |
| Closure Size | 13-425 |
| Product Type | Cap and Septa, Top Hat |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.