Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ CarboPrep Cartridges
SDP

Catalog No. 06713152 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Bed Weight:
250 mg
500 mg
Volume (Metric):
3 mL
6 mL
Sorbent:
CarboPrep 90
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight Volume (Metric) Sorbent
06-713-152 250 mg 3 mL CarboPrep 90
06-713-153 500 mg 6 mL CarboPrep 90
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-713-152 Supplier Restek™ Supplier No. 26091
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Restek™'s manufacturing process minimizes variability and improves recovery and cleanup procedures.

  • Improved recovery of sulfonylurea herbicides, phenols, carbamates, and triazine herbicides, compared to C18 and C8 cartridges
  • Wide range of selectivity for both analytes and their metabolites or degradation products
  • Rapid sampling flow rates; uncompromised recoveries
  • Maximum capacity for contaminant cleanup
  • Controlled manufacturing improves cleanliness, ensures reproducible performance

Specifications

Base Material Silica
Bed Weight 250 mg
For Use With (Application) Sample Extraction of Organic Compounds and Extract Cleanup of Matrix Interferences
Sorbent CarboPrep 90
Type SPE Cartridge
Volume (Metric) 3 mL
Surface Area (Metric) 90 m2/g
Tube Size 3 mL, 250 mg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.