Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ CGA 170 Mini-Regulator for Natural Gas and Refinery Gas Standards
SDP

Catalog No. 06711834 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Pressure Range (Inlet):
0 to 300 psi
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pressure Range (Inlet)
06-711-834 0 to 300 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-711-834 Supplier Restek™ Supplier No. 22032
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For natural gas and refinery gas standards

  • Supplied with 0–15psig outlet pressure gauge, brass CGA 170 nut and nipple
  • Inlet pressure range: 0–300psig, Outlet pressure range: 0–15psig

Specifications

Connection Type 0.12 in. Compression outlet
Type Mini Regulator
For Use With (Application) Natural gas and refinery gas standard
Material Brass
Pressure Range (Inlet) 0 to 300 psi
Pressure Range (Outlet) 0 to 15 psi
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.