Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Chrome-Plated Brass Line Regulator
SDP

Catalog No. 06711717 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Delivery Pressure:
0 to 50 psi
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Delivery Pressure
06-711-717 0 to 50 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-711-717 Supplier Restek™ Supplier No. 21666
May include imposed supplier surcharges.
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for MS, PID, HID or ECD detection methods when the line pressure needs to be reduced by 20psig (137.9kPa) or more

  • Single-stage
  • Brass construction for minimum dead volume
  • Features a 10μm sintered Type 316 stainless-steel filter and PTFE-resin seats
  • 2 in. (5.1cm) dia. gauge that displays pressure in psi/kPa
  • Helium leak-test-certifiable to 1 x10-8cc/sec.
  • Operating temperature range: -40° to +60°C (-40° to +140°F)
  • With 1/4 in. female outlet port

Specifications

Delivery Pressure 0 to 50 psi
Type Line Gas Regulator
Filter Material 10μm Sintered 316 Stainless Steel
Flow Capacity 0.1 SCFH
For Use With (Application) Ideal for MS, PID, HID or ECD detection methods when the line pressure needs to be reduced by 20psi or more
Includes 0.25 in. NPTF outlet port
Material Chrome-plated Brass
No. of Stages Single
Operating Temperature Range (English) -°F to +140°F
Operating Temperature Range (Metric) -4°C to +60°C
Outlet Gauge Pressure 30 in., 0 to 200 psi
Pressure Range (Inlet) 3000 psi
Pressure Range (Outlet) 0 to 100 psi
Seat Material PTFE Resin
Diameter (English) Gauge 2 in.
Diameter (Metric) Gauge 5.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.