Learn More
Description
- Vials packaged in a clear-lid tray
- Caps with septa packaged in a plastic bag
Specifications
Specifications
| Closure Color | Silver |
| Color | Amber |
| Material | Borosilicate Glass |
| Volume (Metric) | 2 mL |
| Septum | Silicone |
| Material (Seal) | Silver |
| Closure Material | PTFE |
| Closure Type | Crimp Cap |
| Quantity | 1000/Pk. |
| Closure Size | 11 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
