Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Convenience Kits with Vials: Silcote CL-7 Deactivated
SDP

Catalog No. 06718971 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Color:
Amber
Clear
Quantity:
100/Pk.
1000/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
06-718-971 Clear 100/Pk.
06-718-974 Amber 1000/Pk.
06-718-973 Amber 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-718-971 Supplier Restek™ Supplier No. 24638
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Glass vials come standard in these easy-to-use convenience kits

  • Vials packaged in a clear-lid tray
  • Preassembled caps with septa packaged separately in a plastic bag

Specifications

Color Clear
Volume (Metric) 2 mL
Closure Material Polypropylene
Closure Type Screw Cap, Open Top
Quantity 100/Pk.
Closure Size 8 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.