Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Crimp-Top Vials with Insert
SDP

Catalog No. 06718985 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
06-718-985 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-718-985 Supplier Restek™ Supplier No. 24652
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Clear plastic crimp-top vial with polypropylene insert.

  • Volume: 2mL
  • Modification: 100μL insert
  • Orifice Size: 11mm

Specifications

Color Clear
Material Plastic
Volume (Metric) 2 mL
Includes 100μL polypropylene Insert
Closure Type Crimp Cap
Quantity 1000 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.