Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VICI™ Gas-Specific Purifiers
SDP

Catalog No. 057303
Encompass
Encompass_Preferred
Change view
Click to view available options
Connection Type:
0.12 in. Fitting
0.25 in. Fitting
Gases Measured:
Air
Helium/Inert
Hydrogen
Nitrogen
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type Gases Measured
05-730-3 0.12 in. Fitting Hydrogen
05-730-1 0.12 in. Fitting Helium/Inert
05-730-4 0.25 in. Fitting Hydrogen
05-730-7 0.12 in. Fitting Air
05-730-8 0.25 in. Fitting Air
05-730-6 0.25 in. Fitting Nitrogen
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 05-730-3 Supplier VICI™ Supplier No. P200 1
Add to Cart
Add to Cart

Ideal for removing moisture, hydrocarbons and oxygen from gas chromatography gas supplies

Used in-line with the GC carrier gas or detector gas supply to produce gases that are at least a factor of ten higher in purity than a 99.9999% Chromatography Grade cylinder of gas (when the purifier is supplied by a 99.995% High Purity cylinder of gas).

  • Available with 1/8 in. or 1/4 in. compression fittings
  • All models feature proprietary adsorptive materials to help capture and retain specific contaminants for the operating life of the purifier
  • These materials adsorb a larger number and variety of contaminants than commonly used adsorptive materials

Specifications

Connection Type 0.12 in. Fitting
Type Gas Purifier
Flow Rate 500 mL/min.
For Use With (Application) Ideal for removing moisture, Hydrocarbons and Oxygen from gas chromatography gas supplies
Gases Measured Hydrogen
Pressure 1000 psi
Length (English) 22.5 in.
Length (Metric) 57.15 cm
Diameter (English) Outer 1.5 in.
Diameter (Metric) Outer 3.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.