Learn More
VICI™ Gas-Specific Purifiers

Description
Used in-line with the GC carrier gas or detector gas supply to produce gases that are at least a factor of ten higher in purity than a 99.9999% Chromatography Grade cylinder of gas (when the purifier is supplied by a 99.995% High Purity cylinder of gas).
- Available with 1/8 in. or 1/4 in. compression fittings
- All models feature proprietary adsorptive materials to help capture and retain specific contaminants for the operating life of the purifier
- These materials adsorb a larger number and variety of contaminants than commonly used adsorptive materials
Specifications
Specifications
| Connection Type | 0.25 in. Fitting |
| Type | Gas Purifier |
| Flow Rate | 500 mL/min. |
| For Use With (Application) | Ideal for removing moisture, Hydrocarbons and Oxygen from gas chromatography gas supplies |
| Gases Measured | Nitrogen |
| Pressure | 1000 psi |
| Length (English) | 22.5 in. |
| Length (Metric) | 57.15 cm |
| Diameter (English) Outer | 1.5 in. |
| Diameter (Metric) Outer | 3.8 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.