Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Glass Vial Inserts
SDP

Catalog No. 06718667 Shop All Restek Corporation Products
Change view
Click to view available options
Volume (Metric):
50 μL
100 μL
250 μL
350 μL
Style:
Bottom Spring
Flat Bottom
Glass Flange
Glass Flange (step)
For Use With (Equipment):
Big Mouth Step Design Vials
Standard Mouth Vials
No. per Pack:
100
1000
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Style For Use With (Equipment) No. per Pack
06-718-667 250 μL Glass Flange (step) Big Mouth Step Design Vials 1000
06-718-665 250 μL Bottom Spring Big Mouth Step Design Vials 100
06-718-666 250 μL Bottom Spring Big Mouth Step Design Vials 1000
06-718-664 100 μL Bottom Spring Standard Mouth Vials 1000
06-718-668 350 μL Flat Bottom Big Mouth Step Design Vials 100
06-718-669 50 μL Bottom Spring Big Mouth Step Design Vials 1000
06-718-926 250 μL Flat Bottom Standard Mouth Vials 1000
06-718-925 100 μL Bottom Spring Big Mouth Step Design Vials 100
06-718-929 50 μL Bottom Spring Big Mouth Step Design Vials 100
06-718-931 350 μL Flat Bottom Big Mouth Step Design Vials 1000
06-718-930 250 μL Glass Flange Big Mouth Step Design Vials 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 06-718-667 Supplier Restek™ Supplier No. 21779
Only null left
Add to Cart
Add to Cart

Specially designed for 2 mL, 11 mm crimp top and 2 mL, 9 mm short cap, screw thread vials

  • Limited-volume inserts also available
  • Material: glass

Specifications

Description Used with 2.0 mL, 11 mm Crimp-Top Vials; 2.0 mL, 10 mm Big Mouth Step Design Screw-Thread Vials
Material Glass
Volume (Metric) 250 μL
No. per Pack 1000
Style Glass Flange (step)
For Use With (Equipment) Big Mouth Step Design Vials
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.