Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Glass Vial Inserts for 4.0 mL WISP 48 Screw-Thread Step Vials
SDP

Catalog No. 06718675 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
500 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
06-718-675 500 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-718-675 Supplier Restek™ Supplier No. 21788
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Specially designed for 4.0mL, 11mm crimp-top and 4.0mL, 9mm short-cap, screw-thread vials.

 
  • Limited-volume inserts also available
  • Material: glass

Specifications

Material Glass
Volume (Metric) 500 μL
Base Style Flat
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.