Learn More
Restek™ Graphite Sealing Ring and Washer for TRACE and Focus SSL Instruments
Shop All Restek Corporation Products

Description
- Fits 8mm O.D. liners
- Max. Temperature: 450°C
Specifications
Specifications
| For Use With (Application) | Fits 8 mm O.D. Liners |
| For Use With (Equipment) | Thermo Scientific TRACE, 8000, 8000 TOP, Focus SSL Instruments |
| Max. Temperature (Metric) | 450°C |
| Quantity | 1/Ea. |
| Product Type | Graphite Sealing Ring |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.