Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Headspace Autosampler Vials
SDP

Catalog No. 06718462 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
06-718-462 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-718-462 Supplier Restek™ Supplier No. 21165221
May include imposed supplier surcharges.
Add to Cart
Add to Cart

  • Compatible with numerous instruments
  • Color: Clear

Specifications

Color Clear
Diameter (Metric) Outer 23 mm
Volume (Metric) 10 mL
For Use With (Application) Concentration and analysis of volatile organic compounds
Height (English) 1.81 in.
Base Style Round bottom
Closure Type Crimp Cap
Quantity 1000 Pk.
Closure Size 20 mm
Height (Metric) 46 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.