Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Helium Specific Carrier Gas Cleaning Kit
SDP

Catalog No. 06719101 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Size (Metric) Base Plate:
10.2 x 10.2 x 4.8 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric) Base Plate
06-719-101 10.2 x 10.2 x 4.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-719-101 Supplier Restek™ Supplier No. 21983
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Mounting base plate, 1/8 in. inlet/outlet fittings, and oxygen/moisture/hydrocarbon helium-specific filter

For purification of helium in GC-MS systems.

  • Traps are packed and conditioned using helium
  • Uses standard single-position base plate
  • Standard base plate inlet/outlet fittings accept 1/8 in. tubing
  • Traps measure: 27 x 4.4cm
  • Base plate unit measures: 10.2 x 10.2 x 4.8cm

Specifications

For Use With (Application) For PurifiCatIon of Helium in GC-MS Systems
Includes Mounting base plate, 0.125 in. inlet/Outlet fittings and Oxygen/Moisture/Hydrocarbon Helium-specific filter
Size (English) Base Plate 4 x 4 x 1.8 in.
Size (English) Trap 10.6 x 1.5 in.
Size (Metric) Base Plate 10.2 x 10.2 x 4.8 cm
Size (Metric) Trap 27 x 4.4 cm
Type Cleaning Gas Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.