Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Hub-Cap Adapter
SDP

Catalog No. 06729409 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Thread Size (Metric):
65 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thread Size (Metric)
06-729-409 65 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-729-409 Supplier Restek™ Supplier No. 26539
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Allows the use of the Opti-Cap™ top with 4L solvent bottles

Used with the Restek Opti-Cap Bottle Top (06712843)

Specifications

Thread Size (Metric) 65 mm
Neck Finish 65 mm
For Use With (Equipment) 4L Solvent bottle
Product Type Hub Cap Adapter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.