Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Indicating Moisture Trap
SDP

Catalog No. 06711820 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
6 g H2O
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
06-711-820 6 g H2O
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-711-820 Supplier Restek™ Supplier No. 22015
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Reduces water to less than 10ppb
  • Prepurged for fast stabilization
  • Reduces noise from high-sensitivity detectors
  • Heavy-walled glass body prevents oxygen and water infusion
  • Indicator changes color at 5% relative humidity from yellowish-green to blue
  • A 10μm frit prevents microparticulate damage to needle valves and flow controllers
  • Maximum operating pressure: 100 psi (689 kPa)
  • Dimensions: 13L x 2 in. dia. (33 x 5.1cm)
  • For 1/4 in. fittings.

Specifications

Capacity (English) 0.21 oz. H2O
Capacity (Metric) 6 g H2O
Connection Type 0.25 in. Fitting
Type Indicating Moisture Trap
Efficiency 10ppb
Flow Rate 1 L/min.
Material Glass
Pressure 100 psi
Length (English) 13 in.
Length (Metric) 33 cm
Diameter (English) Outer 2 in.
Diameter (Metric) Outer 5.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.