Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Indicating Oxygen Traps
SDP

Prepurged for fast stabilization time

$403.00 - $413.00

Specifications

Color Indicator Yes
Type Indicating Oxygen Trap
Efficiency 0.1ppm
Gases Measured Oxygen
Housing Material Polycarbonate
View More Specs

Products 2
Catalog Number Mfr. No. Connection Type Price Quantity & Availability  
Catalog Number Mfr. No. Connection Type Price Quantity & Availability  
06-711-816
SDP
View Documents
Restek™
22011
0.25 in. Fitting
Each for $413.00
Only null left
Add to Cart
 
06-711-815
SDP
View Documents
Restek™
22010
0.12 in. Fitting
Each for $403.00
Only null left
Add to Cart
 
Description

Description

  • Feature a heavy-walled glass body to prevent oxygen and water diffusion
  • Indicator changes from light green to grey as oxygen is trapped
  • Heavy-walled glass body, protected by polycarbonate sleeve, prevents oxygen and water infusion
  • Prepurged for fast stabilization
  • 100psi (689 kPa) maximum operating pressure
  • Reduces oxygen to 0.1 ppm.
  • 10μm frits at inlet and outlet
  • 10 x 1.25 in.
Specifications

Specifications

Yes
0.1ppm
Polycarbonate
Glass
10 in.
1.25 in.
Indicating Oxygen Trap
Oxygen
Vespel™ sealing rings
100 psi
25.4 cm
3.2 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.