Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Japan Calibration Mix
SDP

Catalog No. 06802384 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Concentration:
1 ppmv
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Concentration
06-802-384 1 ppmv
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-802-384 Supplier Restek™ Supplier No. 34418
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

High-quality air sampling gas calibration standards provided by Spectra/Linde and Scott/Air Liquide meets lab requirements for two separate sources of calibration standards.

  • Includes certificate of analysis and unique serial number
  • Disposable aluminum cylinders
  • Concentration in Solvent: 1 ppm in nitrogen
  • Volume: 104L (at 1800 psi)
  • Blend tolerance: ±10%
  • Analytical accuracy: ±5%
  • Shelf Life: 1 yr
  • Size: 8 x 24cm
  • Weight: 0.7kg
Compounds
  • Acrylonitrile
  • Benzene
  • 1,3-Butadiene
  • Chloroform
  • 1,2-Dichloroethane
  • Dichloromethane
  • Tetrachloroethylene
  • Trichloroethylene
  • Vinyl chloride

Specifications

Components Nitrogen, Acrylonitrile, Benzene, 1,3-Butadiene, Chloroform, 1,2-Dichloroethane, Dichloromethane, Tetrachloroethylene, Trichloroethylene, Vinyl Chloride in Nitrogen
Concentration 1 ppmv
Volume (Metric) Gas 104 L
Pressure 1800 psi
Weight (English) 1.5 lb.
Volume (English) Gas 27.47 gal.
Weight (Metric) 0.7 kg
Includes Certificate of analysis and unique serial number
Type Japan Calibration Mix
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.