Learn More
Description
- Ground joint connection eliminates phthalate contamination that can occur when using silicone or neoprene stoppers
- Support base has a coarse porosity glass frit and an integral vacuum connection, located above the drip tip that prevents contamination of the vacuum line with filtrate droplets
Specifications
Specifications
| For Use With (Equipment) | Microfiltration Apparatus |
| Material | Glass |
| Type | Funnel (500 mL) |
| Volume (Metric) | 500 mL |
| Length (Metric) | 47 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
