Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Open-Hole Caps for Screw-Thread Vials, 4.0mL, WISP 48 Style
SDP

Catalog No. 06718630 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
100/Pk.
1000/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
06-718-630 100/Pk.
06-718-631 1000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-718-630 Supplier Restek™ Supplier No. 21741
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For 4mL WISP 48 Style screw-thread vials.

  • Color: Black
  • Material: Polypropylene
  • Screw Thread Size: 13mm-425

Specifications

Color Black
Material Polypropylene
Quantity 100/Pk.
Closure Size 13-425
Product Type Open Top Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.