Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Open-Hole Caps for Screw-Thread Vials, 4.0mL, WISP 48 Style
SDP

Catalog No. 06718631 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
100/Pk.
1000/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
06-718-631 1000/Pk.
06-718-630 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-718-631 Supplier Restek™ Supplier No. 21742
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For 4mL WISP 48 Style screw-thread vials.

  • Color: Black
  • Material: Polypropylene
  • Screw Thread Size: 13mm-425

Specifications

Color Black
Material Polypropylene
Quantity 1000/Pk.
Closure Size 13-425
Product Type Open Top Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.