Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ozone Precursor Mixtures
SDP

Catalog No. 06802394 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Concentration:
1 ppmv
100 ppmv
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Concentration
06-802-394 100 ppmv
06-802-385 1 ppmv
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-802-394 Supplier Restek™ Supplier No. 34429
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

High-quality air sampling gas calibration standards provided by Spectra/Linde and Scott/Air Liquide meets lab requirements for two separate sources of calibration standards.

  • 57 components
  • Includes certificate of analysis and unique serial number
  • Disposable aluminum cylinder
  • Volume: 104L at 1800psi
  • Size: 104L
  • Blend tolerance: ±20%
  • Outlet Fitting: CGA-180
  • Size: 8 x 24cm
  • Weight: 0.7kg

Specifications

Components Acetylene, Benzene, n-Butane, 1-Butene, cis-2-Butene, trans-2-Butene, Cyclohexane, Cyclopentane, n-Decane, m-Diethylbenzene, p-Diethylbenzene, 2,2-Dimethylbutane, 2,3-Dimethylbutane, p-Ethyltoluene, n-Heptane, n-Hexane, 1-Hexene, Isobutane, Isopentane, p-Diethylbenzene, 2,2-Dimethylbutane, 2,3-Dimethylbutane, 2,3-Dimethylpentane, 2,4, Dimethylpentane, n-Dodecane, Ethane, Ethylbenzene, Ethylene, m-Ethyltoluene, o-Ethyltoluene, p-Ethyltoluene, n-Heptane,n-Hexane, 1-Hexene, Isobutane, Isopentane, Isoprene, Isopropylbenzene, Methylcyclohexane, Methylcyclopentane, 2-Methylheptane, 3-Methylheptane, 2-Methylhexane, 3-Methylhexane, 2-Methylpentane, 3-Methylpentane, n-Nonane, n-Octane, n-Pentane, 1-Pentene, cis-2-Pentene, trans-2-Pentene, Propane, n-Propylbenzene, Propylene, Styrene, Toluene, 1,2,3-Trimethylbenzene, 1,2,4-Trimethylbenzene, 1,3,5-Trimethylbenzene, 2,2,4-Trimethylpentane, 2,3,4-Trimethylpentane, n-Undecane, o-Xylene, m/p-Xylene in Nitrogen
Concentration 100 ppmv
Volume (Metric) Gas 104 L
Pressure 1800 psi
Weight (English) 1.5 lb.
Volume (English) Gas 27.47 gal.
Weight (Metric) 0.7 kg
Type Ozone Precursor Mixture
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.