Learn More
Description
Simply use a standard crimping tool to secure the Poly Crimp seal onto any crimp-top vial.
- Color: Blue
- Septa Material: PTFE/Silicone/PTFE
- Orifice Size: 11mm
- Type: Crimp-Top
Specifications
Specifications
| Material (Liner) | PTFE/Silicone |
| Color | Blue |
| Material | Poly |
| Volume (Metric) | 2 mL |
| Septum | PTFE/Silicone/PTFE |
| Quantity | 100 Pk. |
| Closure Size | 11 mm |
| Product Type | Poly Crimp Seal |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
