Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Chromatography Columns and Cartridges
- Column Packing
- Restek™ Porous Polymers: HayeSep Series
Restek™ Porous Polymers: HayeSep Series
Catalog No. 06712628
Shop All Restek Corporation Products

Change view
Click to view available options
Particle Size:
100/120 Mesh
60/80 Mesh
80/100 Mesh
Material:
Hayesep A
Hayesep B
Hayesep C
Hayesep D
Hayesep DB
Hayesep DIP
Hayesep N
Hayesep Q
Hayesep S
Hayesep T
25 product options available for selection
| Catalog No. | Particle Size | Material |
|---|---|---|
| 06-712-628 | 100/120 Mesh | Hayesep S |
| 06-712-607 | 80/100 Mesh | Hayesep A |
| 06-712-608 | 100/120 Mesh | Hayesep A |
| 06-712-614 | 100/120 Mesh | Hayesep D |
| 06-712-613 | 80/100 Mesh | Hayesep D |
| 06-712-619 | 80/100 Mesh | Hayesep N |
| 06-712-620 | 100/120 Mesh | Hayesep N |
| 06-712-624 | 100/120 Mesh | Hayesep Q |
| 06-712-630 | 100/120 Mesh | Hayesep T |
| 06-712-629 | 80/100 Mesh | Hayesep T |
| 06-712-959 | 60/80 Mesh | Hayesep D |
| 06-712-964 | 80/100 Mesh | Hayesep DB |
| 06-712-965 | 100/120 Mesh | Hayesep DB |
| 06-712-966 | 60/80 Mesh | Hayesep N |
| 06-712-968 | 60/80 Mesh | Hayesep Q |
| 06-712-971 | 60/80 Mesh | Hayesep T |
| 06-712-610 | 100/120 Mesh | Hayesep B |
| 06-712-609 | 80/100 Mesh | Hayesep B |
| 06-712-623 | 80/100 Mesh | Hayesep Q |
| 06-712-957 | 60/80 Mesh | Hayesep B |
| 06-712-958 | 60/80 Mesh | Hayesep C |
| 06-712-961 | 80/100 Mesh | Hayesep DIP |
| 06-712-960 | 60/80 Mesh | Hayesep DIP |
| 06-712-962 | 100/120 Mesh | Hayesep DIP |
| 06-712-963 | 60/80 Mesh | Hayesep DB |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
Description
Produce lower bleed and more reproducible characteristics.
Specifications
Specifications
| Particle Size | 100/120 Mesh |
| Quantity | 24 g |
| Material | Hayesep S |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?