Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Pre-Assembled Vial Kits: 8mm/425 Screw-Thread Vials, Septa and Caps
SDP

Catalog No. 06718963 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Outer:
1.143 mm
1.651 mm
Color:
Amber
Clear
Quantity:
100 Pk.
1000 Pk.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Color Quantity
06-718-963 1.143 mm Clear 100 Pk.
06-718-964 1.143 mm Clear 1000 Pk.
06-718-965 1.143 mm Amber 100 Pk.
06-718-966 1.143 mm Amber 1000 Pk.
06-718-967 1.651 mm Clear 100 Pk.
06-718-968 1.651 mm Clear 1000 Pk.
06-718-969 1.651 mm Amber 100 Pk.
06-718-970 1.651 mm Amber 1000 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 06-718-963 Supplier Restek™ Supplier No. 24630
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Features vials with attached caps

  • Size: 2mL
  • Black cap
  • Fit all 2mL, 12 × 32 mm, screw-thread 8mm/425 vial-based autosamplers

Specifications

Color Clear
Diameter (Metric) Outer 1.143 mm
Volume (Metric) 2 mL
Closure Type Screw Cap
Quantity 100 Pk.
Closure Size 8-425
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.