Learn More
Restek™ Pre-Assembled Vial Kits: 8mm/425 Screw-Thread Vials, Septa and Caps
Shop All Restek Corporation Products

Description
- Size: 2mL
- Black cap
- Fit all 2mL, 12 × 32 mm, screw-thread 8mm/425 vial-based autosamplers
Specifications
Specifications
| Closure Color | Black |
| Color | Amber |
| Diameter (Metric) Outer | 1.651 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 2 mL |
| Closure Type | Screw Cap |
| Quantity | 1000 Pk. |
| Closure Size | 8-425 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.