Learn More
Description
- For 2mL Big Mouth Step Vials
- Septa Material: PTFE/Silicone/PTFE, 0.040 in.
- Preassembled
- Orifice Size: 10 mm/425
- Type: Screw-Thread
Specifications
Specifications
| Material (Liner) | PTFE/Silicone |
| Color | Black |
| Material | PTFE, Silicone |
| Septum | 0.040 in. |
| Quantity | 1000 Pk. |
| Closure Size | 10 mm |
| For Use With (Equipment) | 2 mL Big Mouth Step Vials |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
